Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ Shelf For Bulk Tray Dryer
GSA_VASDP

Catalog No. 10269104 Shop All Labconco Corporation Products
Change view
Click to view available options
Temperature Range (Metric):
20°C to 60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
10-269-104 20°C to 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-104 Supplier Labconco™ Supplier No. 7760800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Additional shelf for Bulk Tray Dryers only

Heated Shelf with Sensor, for use with Bulk Tray Dryer. 200-watt heater ensures efficient heating from -20ºC to 60ºC. A microprocessor in the Bulk Tray Dryer maintains system temperature within 3ºC of set point. FreeZone Bulk Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Heated Shelf
No. of Shelves 0
Temperature Range (Metric) 20°C to 60°C
Temperature Range (English) -4°F to +140°F
Material Stainless Steel
For Use With (Equipment) Bulk tray dryer
Includes Sensor
Width (English) 31.1 in.
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Wattage 200 w
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.