Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ Six-Port Tray Dryer Manifold
GSA_VASDP

Catalog No. 1027333 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Freezone™ Stoppering Tray Dryer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10-273-33 Freezone™ Stoppering Tray Dryer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-273-33 Supplier Labconco™ Supplier No. 7726500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Six valves provide the flexibility to connect flasks and other freeze dry glassware to FreeZone Freeze Dry Systems with Tray Dryer.

  • Valves accommodate either 1/2 in. (1.3cm) or 3/4 in. (1.9cm) flask adapters
  • Mounts to support stand included with the Tray Dryer
  • May be field installed before or after the Tray Dryer is installed on the Freeze Dry System

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Tray Dryer Manifold
No. of Shelves 0
Material Stainless Steel
No. of Ports 6
For Use With (Equipment) Freezone™ Stoppering Tray Dryer
Width (English) 30 in.
Height (English) 7 in.
Height (Metric) 17.8 cm
Length (English) 16.5 in.
Length (Metric) 41.9 cm
Voltage 115 V
Electrical Requirements 115 V 50/60 Hz
Frequency 50/60 Hz
Weight (English) 225 lb.
Weight (Metric) 102 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.