Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ FreeZone™ Stoppering or Bulk Tray Dryer Accessories



Accessories for FreeZone Stoppering and Bulk Tray Dryers.
$184.10 - $809.00
Specifications
No. of Shelves | 0 |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Freezone™ stoppering tray dryer |
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Weight (English) | Price | Quantity & Availability | ||||
10-273-34
![]() |
Labconco™
7516200 |
7 in. | 5 lb. |
Each for $184.10
|
|
||||
10-273-35
![]() ![]() |
Labconco™
7756100 |
12 in. | 5 lb. |
Each for $809.00
|
|
||||
10-273-36
![]() |
Labconco™
7756300 |
13 in. | 3 lb. |
Pair for $376.50
|
|
||||
Description
Accessories for FreeZone Stoppering and Bulk Tray Dryers.
Support Grid Stainless steel with removable plastic grid Provides support for stoppering ampules and other small containers Holds 144-12mm dia. containers Use with Labconco Stoppering Tray and Bulk Tray Dryers Tray with Slide-out Bottom Stainless steel with separate bottom that slides out to allow glassware containers direct contact with shelf Use with Labconco Stoppering Tray and Bulk Tray Dryers Shelf Spacers Stainless steel Place on one or two emply shelves to assist stoppering of partial loads of small vials or bottlesSpecifications
0 | |
Stainless Steel | |
Freezone™ stoppering tray dryer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title