Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Fume Hood Standard Service Fixture Kits (Fiberglass 30 or Basic Hoods)
SDP

Catalog No. 16334 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
Air Service Fixture Kit
Argon Service Fixture Kit
Cold Water Service Fixture Kit
Deionized/Distilled Water Service Fixture Kit
Gas Service Fixture Kit
Hot Water Service Fixture Kit
Nitrogen Service Fixture Kit
Steam Service Fixture Kit
Vacuum Service Fixture Kit
Flow Rate:
0.5 lbm/min
20.2 cfm
23.7 cfm
24.1 cfm
29 cfm
3.5 gpm
8.6 cfm
For Use With (Equipment):
Basic and Fiberglass 30 Laboratory Hoods
Fiberglass 30 Laboratory Hood
Pressure:
14.7 psi
40 psi
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Flow Rate For Use With (Equipment) Pressure
16-334 Steam Service Fixture Kit 0.5 lbm/min Basic and Fiberglass 30 Laboratory Hoods 40 psi
16-332 Nitrogen Service Fixture Kit 24.1 cfm Basic and Fiberglass 30 Laboratory Hoods 40 psi
16-327 Hot Water Service Fixture Kit 3.5 gpm Fiberglass 30 Laboratory Hood 40 psi
16-333 Argon Service Fixture Kit 20.2 cfm Basic and Fiberglass 30 Laboratory Hoods 40 psi
16-328 Deionized/Distilled Water Service Fixture Kit 3.5 gpm Fiberglass 30 Laboratory Hood 40 psi
16-326 Cold Water Service Fixture Kit 3.5 gpm Fiberglass 30 Laboratory Hood 40 psi
16-329 Vacuum Service Fixture Kit 8.6 cfm Basic and Fiberglass 30 Laboratory Hoods 14.7 psi
16-331 Gas Service Fixture Kit 29 cfm Basic and Fiberglass 30 Laboratory Hoods 40 psi
16-330 Air Service Fixture Kit 23.7 cfm Basic and Fiberglass 30 Laboratory Hoods 40 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 16-334 Supplier Labconco™ Supplier No. 2832608
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keep your Labconco fume hood in top operation with a Fume Hood Standard Service Fixture Kit, available in several types to meet your specific needs.

  • Remote controlled
  • Right-side mount
  • Fits Fiberglass 30 or Basic hoods
  • Available types: Air, Argon, Cold Water, Deionized/Distilled Water, Gas, Hot Water, Nitrogen, Steam, Vacuum

Specifications

Color Black
Color Code Black
Material Brass, Polypropylene
Type Steam Service Fixture Kit
Flow Rate 0.5 lbm/min
For Use With (Equipment) Basic and Fiberglass 30 Laboratory Hoods
Includes Remotely controlled service fixture with 0.25 in. dia. brass valve and copper tubing, black fixture knob and black hose connector, mounting on right side of fume hoods
Pressure 40 psi
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.