Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Lid Gasket for FreeZone™ Freeze Dry Systems
SDP

Catalog No. 16109455 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
FreeZone™ 1L Benchtop Freeze Dry System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-109-455 FreeZone™ 1L Benchtop Freeze Dry System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-109-455 Supplier Labconco™ Supplier No. 7395800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For FreeZone™ 1 L, 2.5L, and 4.5 L Cascade Freeze Dry Systems.

For FreeZone™ 1L, 2.5L, and 4.5L Cascade Freeze Dry Systems.

Replacement rubber gasket allows the chamber lid of a FreeZone Freeze Dryer to seal to the chamber during the lyophilization process. Lid Gasket, 9.38 in. x 3/4 in. for 1 L, 2.5L, 4.5 L FreeZone Plus Cascade Freeze Dry Systems.

Specifications

Type Lid Gasket
Capacity (Metric) 1, 2.5, 4.5 L
Material Neoprene
For Use With (Equipment) FreeZone™ 1L Benchtop Freeze Dry System
Height (English) 0.96 in.
Height (Metric) 2.44 cm
Length (English) 9.38 in.
Length (Metric) 23.83 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.