Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ General Glove Box: Polycarbonate Viewing Window
SDP

Catalog No. 16200389 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Glove Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-200-389 Glove Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-200-389 Supplier Labconco™ Supplier No. 5066700
Add to Cart
Add to Cart

Accessories for Labconco General Glove Box

For use with Labconco General Glove Box

  • 1cm (0.4 in.) thick
  • Dry powder-coated steel frame
  • Replaces standard laminated glass window
  • Shipping weight 54kg (120 lb.)

Specifications

For Use With (Equipment) Glove Box
Weight (English) 120 lb.
Weight (Metric) 54 Kg
Product Type Viewing Window
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.