Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glassware Cart
GSA_VASDP

Catalog No. p-170793 Shop All Labconco Corporation Products
Change view
Click to view available options
No. of Drawers:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Drawers
11-928 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-928 Supplier Labconco™ Supplier No. 8032500
Only null left
Add to Cart
Add to Cart

Carry glassware, plasticware and small instruments easily with the Labconco Glassware Cart.

Carry glassware, plasticware and small instruments easily with the Labconco Glassware Cart.

  • Load capacity: 400 lb. (181kg)
  • Durable glacier white, powder-coated 18 gauge welded tubular steel frame with ergonomic, extruded rubber handle grips and ID tag
  • Available with two 18L x 32W x 4 in.H (46 x 81 x 10cm) or four 18L x 16W x 4 in.H (46 x 41 x 10cm) removable vinyl-coated wire baskets
  • Removable plastic drip pan catches spills
  • 4 in. dia. (10cm) casters, two with toe locks
  • Lifetime guarantee

Order Info

Shipped fully assembled. Weight: 50 lb. (23kg).

Warranty and Services

Lifetime guarantee.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Glassware Cart
Dimensions (L x W x H) 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm)
For Use With (Application) Used to carry Glassware, Plasticware and small instruments
Height (English) 36.38 in.
Height (Metric) 92.4 cm
Includes 18G Welded 1 in. white tubular Steel frame, Rubber handle grips, two large baskets (32 x 18 x 4) with removable Plastic drip pan to catch spills, 4 in. dia. Hard Rubber-tired casters, two with toe locks, ID tag, high-pressure Melamine Laminate Surface
Length (English) 34.88 in.
Length (Metric) 88.6 cm
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Steel
No. of Drawers 2
No. of Shelves 2
Weight (Metric) 19.5 kg
Weight (English) 42.9 lb.
Width (English) 19 in.
Width (Metric) 48.3 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.