Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glassware Carts Accessories
SDP

Catalog No. 22325142 Shop All Labconco Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-325142 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-325142 Supplier Labconco™ Supplier No. 8040200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Baskets for Labconco Glassware Cart.

Small Basket for Glassware Cart, made of vinyl coated wire. Glassware cart holds four small baskets for carrying glassware, plasticware and small instruments. Dimensions: 16 in. x 18 in. x 4 in..

Specifications

Material Vinyl-coated Wire
Product Type Wire Basket
Color White
For Use With (Application) Used to carry glassware, plasticware and small instruments
For Use With (Equipment) Glassware cart
Size Small
Depth (English) 18 in.
Depth (Metric) 45.72 cm
Height (English) 4 in.
Height (Metric) 10.1 cm
Length (English) 16 in.
Length (Metric) 40.64 cm
Weight (English) Shipping 2 lb.
Weight (Metric) Shipping 0.9 kg
Quantity Each
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.