Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glove Box Interior Shelves
SDP

Catalog No. 161017 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Protector Combination Glove Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-101-7 Protector Combination Glove Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-101-7 Supplier Labconco™ Supplier No. 5061600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Protector™ Glove Boxes.

Provides shelf space across the back wall of the glove box interior. Three stainless steel storage shelves are attached to epoxy-coated steel upright supports. Shelves have adjustable height and measure 30 in. wide x 6 in. deep (76.2 x 15.2 cm). Installation hardware and instructions are included.

Specifications

For Use With (Equipment) Protector Combination Glove Box
Weight (English) 15 lb.
Weight (Metric) 6.8 Kg
Depth (English) 6 in.
Width (English) 30 in.
Depth (Metric) 15.24 cm
Width (Metric) 76.2 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.