Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Glove Box Moisture Monitor
SDP

Catalog No. 16200479 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
16-200-479 230 V
16-200-478 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-200-479 Supplier Labconco™ Supplier No. 5442201
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Moisture Monitor, 0 - 6000 ppm, for Labconco Glove Boxes

Moisture monitor measures dew point range from -80 to 0° C or 0 to 6000 ppm. Displays dew point only. Includes meter, probe, attachment plug, and calibration stand. For placement inside the glove box’s main chamber. For use with for Labconco Protector and Precise Controlled Atmosphere and Combination Glove Boxes.

Specifications

Voltage 230 V
For Use With (Application) Measures dew point range from -80 to 0°C or 0 to 6000ppm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.