Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Guardian™ Airflow Monitor
GSA_VASDP

Catalog No. 09039099 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Protector Premier Hood, Protector XL Hood, Protector XStream Hood
Protector Premier Hood, Protector XL Hood, Protector XStream Hood, Protector PVC Acid Digestion Laboratory Hood, Protector PVC Perchloric Acid Laboratory Hood, Protector Stainless Steel Radiosotope Laboratory Hood, Protector XL Hood, Protector XLE Hood, Protector XStream Hood
Electrical Requirements:
100 to 115 V, 50/60 Hz
115 V, 60 Hz
208 to 230 V, 50/60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Electrical Requirements
09-039-099 Protector Premier Hood, Protector XL Hood, Protector XStream Hood, Protector PVC Acid Digestion Laboratory Hood, Protector PVC Perchloric Acid Laboratory Hood, Protector Stainless Steel Radiosotope Laboratory Hood, Protector XL Hood, Protector XLE Hood, Protector XStream Hood 115 V, 60 Hz
10-369-205 Protector Premier Hood, Protector XL Hood, Protector XStream Hood 208 to 230 V, 50/60 Hz
10-369-204 Protector Premier Hood, Protector XL Hood, Protector XStream Hood 100 to 115 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-039-099 Supplier Labconco™ Supplier No. 9743213
Add to Cart
Add to Cart

Senses and alerts the operator to low airflow conditions.

  • From the monitor face plate, the user can easily select and calibrate a set point between 30 and 250 fpm using a velocity meter and a screwdriver.
  • Includes night setback, external alarm and alarm mute functions
  • Flush-mount design on Protector™ Premier™, XStream™ and XL™ Fume Hoods (up to 8 ft. models)
  • Audible/visual alarm
  • Electrical Reqts: 100-115V 50/60 Hz
  • Shipping Weight: 6 lb. (2.7kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XL Hood, Protector XStream Hood, Protector PVC Acid Digestion Laboratory Hood, Protector PVC Perchloric Acid Laboratory Hood, Protector Stainless Steel Radiosotope Laboratory Hood, Protector XL Hood, Protector XLE Hood, Protector XStream Hood
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Product Type Guardian 500 Airflow Monitor
Electrical Requirements 115 V, 60 Hz
Model Guardian 500 Airflow Monitor
For Use With (Application) Chemical Fume Hoods
Alarm Range 30 to 250 fpm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.