Learn More
Description
Includes
Faceplate with circuit board, electrical power pack, vinyl tubing, side wall flow tube adapter, and wiring instructions
If hood face velocity falls below programmable setpoint, audible alarm sounds and LOW indicator glows red. From faceplate, user can easily select and calibrate a setpoint between 50 and 250fpm using a velocity meter.
- LCD displays actual face velocity
- TEST RESET switch mutes audible alarm
- EMERG. PURGE switch can be used to activate a relay to open a hood damper (not included)
Order Info
Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models)
Specifications
Specifications
| For Use With (Equipment) | Protector™ ClassMate™ Hood |
| Weight (English) | 6 lb. |
| Weight (Metric) | 2.7 Kg |
| Product Type | Fume Hood Accessory |
| Voltage | 115 V |
| Electrical Requirements | 115 V, 60 Hz |
| Frequency | 60 Hz |
| Display | LCD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
