Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Guardian™ Digital Airflow Monitor, Premier, XSteam
SDP

Catalog No. 09039054 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
230 V, 50 Hz
Frequency:
50 Hz
60 Hz
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Frequency Voltage
09-039-054 230 V, 50 Hz 50 Hz 230 V
09-039-053 115 V, 60 Hz 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 09-039-054 Supplier Labconco™ Supplier No. 9743205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Faceplate with circuit board, electrical power pack, vinyl tubing, side wall flow tube adapter, and wiring instructions

Monitor and alert operator to low airflow conditions

  • If hood face velocity falls below programmable setpoint, audible alarm sounds and LOW indicator glows red. From faceplate, user can easily select and calibrate a setpoint between 50 and 250 fpm using a velocity meter.
  • LCD displays actual face velocity
  • TEST RESET switch mutes audible alarm
  • EMERG. PURGE switch can be used to activate a relay to open a hood damper (not included)

Order Info

Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models)

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XStream Hood, Protector XL Hood
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Product Type Fume Hood Accessory
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
For Use With (Application) Chemical Fume Hoods
Frequency 50 Hz
Display LCD
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.