Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Instrument Cart/Desk
GSA_VASDP

Catalog No. 11923 Shop All Labconco Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-923 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-923 Supplier Labconco™ Supplier No. 8052500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Labconco Laboratory Carts fit in every lab. This versatile cart has endless uses from transporting equipment and supplies to providing auxiliary bench space.

  • Load capacity: 400 lb. (181kg)
  • Durable and chemical-resistant, glacier white, powder-coated tubular steel frame
  • Phenolic board work surface is melamine high-pressure laminate that resists stains and corrosion
  • Centered support bar permits seating on either side
  • Baked-on powder coating resists abrasion and corrosion
  • 4 in. dia. (10.2cm) hard rubber casters maneuver easily and absorb vibration; toe locks on two casters keep cart in position

Order Info

Shipped fully assembled. Weight: 40 lb. (18kg)

Warranty and Services

Lifetime guarantee.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Instrument Desk
Color White
Dimensions (L x W x H) 42.13 x 19 x 31.63 in. (107 x 48.3 x 80.3 cm)
Height (English) 31.63 in.
Height (Metric) 80.3 cm
Includes 4 in. dia. Hard rubber casters, toe locks on two casters
Length (English) 42.13 in.
Length (Metric) 107 cm
Load Bearing Capacity (English) 400 lb.
Load Bearing Capacity (Metric) 181 kg
Material Steel
No. of Shelves 1
Weight (Metric) 15.9 kg
Weight (English) 150 lb.
Width (English) 19 in.
Width (Metric) 48.3 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.