Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Intelli-Sense™ Multi-Speed Coated Steel Blower, 115V
GSA_VASDP

Catalog No. p-4829820 Shop All Labconco Corporation Products
Change view
Click to view available options
Airflow Rate:
175 to 1250 cfm
200 to 1450 cfm
Speed Range:
300 to 1125 rpm
300 to 1800 rpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate Speed Range
16-090-60 175 to 1250 cfm 300 to 1800 rpm
16-090-62 200 to 1450 cfm 300 to 1125 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-090-60 Supplier Labconco™ Supplier No. 7061110
Only null left
Add to Cart
Add to Cart

Includes

Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation.

Requires

Ductwork

Programmable up to three different speeds, including night set-back option

  • With direct drive ECM motor and corrosion resistant phenolic coating on impeller and housing.
  • Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
  • Provides adjustable speeds over broad range of airflows
  • Powder-coated steel base and weather cover gives long life in extreme weather
  • Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
  • Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
  • Flow-through vent holes and louvers allow air to circulate
  • Removable weather cover allows easy access to ECM motor and impeller shaft
  • Forward curved impellers are balanced to ensure quiet operation and optimum air delivery
  • When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
  • Explosion-Proof: No
  • Motor Power: 1hp
  • Coated Steel Blowers are not recommended for use with Perchloric Acid.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Airflow Rate 175 to 1250 cfm
For Use With (Equipment) Fume Hood Exhaust System
Weight (English) 90 lb.
Weight (Metric) 41 Kg
Width (English) 10 in.
Horsepower 1 hp
Amperage 10 A
Width (Metric) 25.4 cm
Product Type Blower
Diameter (English) Inside 10.78 in.
Voltage 115 V
Electrical Requirements 115 V, 50/60 Hz
Speed Range 300 to 1800 rpm
Diameter (Metric) Inside 27.3 cm
For Use With (Application) Fume Hood Ventilation
Frequency 50/60 Hz
Motor Type Energy Efficient Direct Drive ECM Motor
Hood Type Low to Moderately Corrosive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.