Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Intelli-Sense™ Multi-Speed PVC Blower
GSA_VASDP

Catalog No. 1609071 Shop All Labconco Corporation Products
Change view
Click to view available options
Airflow Rate:
175 to 1050 cfm
200 to 1325 cfm
Speed Range:
300 to 1500 rpm
300 to 1800 rpm
Voltage:
115 V
230 V
Weight (English):
90 lb.
95 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate Speed Range Voltage Weight (English)
16-090-71 200 to 1325 cfm 300 to 1500 rpm 230 V 95 lb.
16-090-68 175 to 1050 cfm 300 to 1800 rpm 115 V 90 lb.
16-090-69 175 to 1050 cfm 300 to 1800 rpm 230 V 90 lb.
16-090-70 200 to 1325 cfm 300 to 1500 rpm 115 V 95 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-090-71 Supplier Labconco™ Supplier No. 7183422
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

Speed control box for mounting on top of user-supplied fume hood, blower switch and label for multiple speed operation

Requires

Ductwork accessory

Blowers provide optimum chemical resistance and are made specifically to handle high order oxidizers such as perchloric acid.

  • Intelli-Sense Multi-Speed Blowers are weatherized, direct drive, non-explosion-proof blowers controlled by two or three position switch.
  • Energy-efficient direct drive ECM motor uses one third less energy than belt driven motors
  • Housings are vacuum formed from unplasticized Type I polyvinyl chloride for complete corrosion protection
  • Powder-coated steel base and weather cover gives long life in extreme weather
  • Thermal override protected blower with RPM speeds automatically attenuated to prevent motor overload
  • Variable exhaust orientation adjusts to eight outlet positions for installation flexibility
  • Flow-through vent holes and louvers allow air to circulate
  • Impellers made of injection-molded PVDF resist highly corrosive atmospheres, operate quietly and provide optimum air delivery
  • Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for safe installation
  • Drain connection on lower portion of housing allows utilization of washdown system
  • Removable weather cover allows easy access to ECM motor and impeller shaft
  • When blower is properly installed to ductwork, sound levels range from 50 to 70 dba
  • Hood Application: Moderate to highly corrosive, Perchloric acid
  • Motor power: 1hp
  • Fiberglass Blowers are not recommended for use with Perchloric Acid

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Airflow Rate 200 to 1325 cfm
For Use With (Equipment) Fume Hood Exhaust System
Weight (English) 95 lb.
Weight (Metric) 43 Kg
Horsepower 1 hp
Product Type Blower
Diameter (English) Inside 12.38 in.
Diameter (English) Outside 12.75 in.
Voltage 230 V
Electrical Requirements 230 V, 50/60 Hz
Speed Range 300 to 1500 rpm
Diameter (Metric) Inside 31.4 cm
Diameter (Metric) Outside 32.3 cm
For Use With (Application) Fume Hood Ventilation
Frequency 50/60 Hz
Motor Type Energy Efficient Direct Drive ECM Motor
Hood Type Moderate to Highly Corrosive, Perchloric Acid
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.