Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Left Side Interior Self Storage Kit for Precise™ Glove Boxes
SDP

Catalog No. 16108395 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Precise Basic Glove Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-395 Precise Basic Glove Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-395 Supplier Labconco™ Supplier No. 5235001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for Precise Glove Boxes

  • Provides additional usable surface area for small items inside the glove box
  • Consists of four stainless steel shelves, two epoxy-coated steel vertical uprights
  • 4.4D x 21.25W x 20.0 in. H

Specifications

For Use With (Equipment) Precise Basic Glove Box
Height (English) 20 in.
Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Depth (English) 4.4 in.
Width (English) 21.25 in.
Height (Metric) 50.8 cm
Includes 4 Stainless Steel Shelves, 2 Epoxy Coated Steel Vertical Uprights
Depth (Metric) 11.17 cm
Width (Metric) 53.97 cm
Product Type Left Side Interior Self Storage Kit
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.