Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Manual Duct Damper
SDP

Catalog No. 1030480 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
10-304-80 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-304-80 Supplier Labconco™ Supplier No. 4724200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows user to balance airflow through ductwork.

Manual Duct Damper allows you to balance airflow. It is recommended for placement directly into the fume hood collar and for direct connection to Labconco Thermoplastic Duct used as part of exhaust and auxiliary air ductwork. Made of PVC. It is not compatible with metal ductwork.

Specifications

For Use With (Equipment) Exhaust and Auxiliary Air Duct
Height (English) 14 in.
Weight (English) 10 lb.
Weight (Metric) 4.5 Kg
Height (Metric) 35.56 cm
Product Type Upper Duct Transition Adapter
Diameter (English) 6 in.
Diameter (Metric) 15.24 cm
For Use With (Application) Chemical Fume Hoods
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.