Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Mobile Stand for WaterPro™ RO and PS Systems
GSA_VASDP

Catalog No. 9113200 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
WaterPro RO, WaterPro PS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
91-132-00 WaterPro RO, WaterPro PS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 91-132-00 Supplier Labconco™ Supplier No. 9113200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Adds portability to WaterPro™ RO Station and PS Polishing System

  • Constructed of powder-coated steel with 2 in. (5.1 cm) diameter hard rubber casters
  • With hardware to mount RO and PS systems back-to-back on stand
  • Single system may be mounted on one side
  • 23.5D x 31.2W x 43.5H (59.7 x 79.2 x 110.5cm)
  • 40 lb. (18 kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Equipment) WaterPro RO, WaterPro PS
Type Stand, Mobile
For Use With (Application) WaterPro™ reverse osmosis and PS system
Material Powder-coated Steel
Width (English) 31.2 in.
Width (Metric) 79.2 cm
Height (English) 43.5 in.
Height (Metric) 110.5 cm
Depth (English) 23.5 in.
Depth (Metric) 59.7 cm
Weight (Metric) 18 kg
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.