Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Multi-Use Well Plate/Tube Rack
SDP

Catalog No. 16317135 Shop All Labconco Corporation Products
Change view
Click to view available options
Positions:
25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
16-317-135 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-317-135 Supplier Labconco™ Supplier No. 4026411
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with selected models of Purifier Cell Logic Biosafety Cabinets

  • Made of blue anodized aluminum
  • Holds twelve test tubes
  • Conduction of heat or cold from the Temp-Zone area maintains temperature
  • Dimensions: 15.2 x 20.3 x 3.8cm (6.0 x 8.0 x 1.5 in.)
  • Weighs 2.3kg (5.0 lb.)

Specifications

Autoclavable Autoclavable
Color Silver
Holds Microtubes
Material Anodized Aluminum
Positions 25
Shape Rectangular
Stackable No
Sterility Non-sterile
Product Type Tube Rack
Shelves None
Array 24
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.