Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Paramount™ Ductless Enclosure: 3 ft. Wide
GSA_VASDP

Catalog No. p-4904184 Shop All Labconco Corporation Products
Change view
Click to view available options
Height (English) Sash Opening:
9.4 in.
Weight (English):
260 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Sash Opening Weight (English)
10-030-202 9.4 in. 260 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-030-202 Supplier Labconco™ Supplier No. 6963300
Only null left
Add to Cart
Add to Cart
Request a Quote

Requires

Filters, work surface, base, identical or no more than two different types of filters may be used in one enclosure: 3 ft. models require 4 filters

Conveniently added fume elimination to your lab. The Labconco Paramount™ Ductless Enclosure requires no outside ducting.

Self-contained enclosures ensure safe handling of organic, formaldehyde, acid gas, sulfur compounds or ammonia chemical fumes and vapors as well as particulates. Air inside the enclosure passes through carbon filters and in some cases, additional HEPA filters, before being safely exhausted back into the laboratory. Face velocity: 60 to 100 fpm.

  • Patented slotted rear baffle: promotes horizontal laminar airflow to ensure vapors and fumes are drawn to back of enclosure without turbulence that could cause lack of containment
  • Containment-enhancing components: ensure no vapors enter breathing zone
  • Accurate organic chemical vapor sensor: detects chemicals breaking through filter, ensuring protection is maintained
  • Seven different stackable filter types: remove vapor contaminants from the air, can be combined to handle different types of chemicals and particulates during the same application
  • Patented Clean-Sweep™ airfoil
  • Side-entry airfoils
  • Upper containment sash foil, upper dilution air supply
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Several models feature 360° visibility with glass rear wall and baffle
  • Tempered safety glass front sash and sides
  • Epoxy-coated aluminum frame
  • Steel rear baffle and plenum
  • Digital display of airflow and filter status
  • Touchpad control of enclosure operation
  • Ergonomically angled sash allows close viewing, reduces glare
  • Advanced motor technology uses less energy and runs quieter than comparable models

Certifications

SEFA 1-2005. ASHRAE™ 110-95. ANSI™ Z9.5-2003. UL 3101-1/61010-1. CAN/CSA C22.2 No. 1010.1. CE Conformity Marking (230 V models)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Ductless Enclosure
Filter Type Bonded Carbon and/or HEPA, Ammonia-Amine, Formaldehyde, HEPA, Mixed Bed, Organic Vapor, Radioisotope
Product Line Parmount
Amperage 5 A
Certifications/Compliance ANSI Z9.5-2003, CAN/CSA C22.2 No. 1010.1, UL 3101-1/61010-1, ASHRAE 110-95, SEFA 1-2005
Depth (English) 29 in.
Depth (Metric) 74 cm
Flow Rate 130 to 220 cfm
Height (English) 43.7 in.
Height (English) Interior 22.7 in.
Height (English) Sash Opening 9.4 in.
Height (Metric) 111 cm
Height (Metric) Interior 57.7 cm
Height (Metric) Sash Opening 24 cm
Hertz 60 Hz
Includes 3 ft. Nominal Width
Noise Level 46 to 56 dBA
Plug Type Domestic
Voltage 115 V
Weight (English) 260 lb.
Weight (Metric) 118 kg
Width (English) 36 in.
Width (Metric) 91 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.