Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Plastic Glassware Holder
SDP

Catalog No. 10359090 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Stainless Steel (304), Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
10-359-090 Stainless Steel (304), Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-359-090 Supplier Labconco™ Supplier No. 4585204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits onto spindles to grip glassware and hold it in place

  • With Type 304 stainless steel height adjustment clip
  • Rack Location: Lower, Upper

Specifications

Material Stainless Steel (304), Plastic
Product Type Glassware Holder
Rack Type Spindle
For Use With (Application) Used to grip glassware over spindles
For Use With (Equipment) FlaskScrubber™, SteamScrubber™ glassware washer
Height (English) 3.9 in.
Height (Metric) 9.9 cm
Weight (English) Shipping 0.4 lb.
Weight (Metric) Shipping 0.18 kg
Quantity 1 Ea.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.