Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Precise™ Controlled Atmosphere Glove Box
GSA_VASDP

Catalog No. 10358102 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Polyethylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
10-358-102 Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Desired Oxygen/Moisture Level: The more oxygen-sensitive the work, the lower the oxygen level required. Oxygen levels below 1% (10,000ppm) may be achieved with oxygen and moisture-removal columns. Maintaining levels as low as 1ppm requires a regenerative drying train accessory.
Catalog No. 10-358-102 Supplier Labconco™ Supplier No. 5220100
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Desired Oxygen/Moisture Level: The more oxygen-sensitive the work, the lower the oxygen level required. Oxygen levels below 1% (10,000ppm) may be achieved with oxygen and moisture-removal columns. Maintaining levels as low as 1ppm requires a regenerative drying train accessory.

Includes

  • Pair of neoprene gloves (size 9.75, 30 in. [76cm] long, 15mil gauge)
  • 22w fluorescent lamp and control switch
  • Interior ceiling-mounted electrical duplex receptacle and switch with 5A (115V model)

Requires

Support base (10-358-108, -109; order separately) vacuum source for purging, and inert gas for filling. Contact your Fisher Scientific Representative for assistance.

Provide leak-tight environment for contamination-sensitive materials

Ideal for procedures requiring low levels of oxygen (<5ppm) or moisture (<50ppm) such as work with organometallics, alternative energy cells, or hydrophilic chemicals.

Performance

  • Meet Class 1 atmosphere containment conditions for oxygen leak rates per ISO 10648-2
  • Performance-tested to maintain <5ppm oxygen/<50ppm moisture levels
Design Features
  • One-piece molded, medium-density polyethylene shell
  • Dry epoxy-coated steel superstructure, transfer sleeve and interior shelf
  • Inner and outer transfer chamber doors are pivoted, counterbalanced and equipped with quick-release latches
  • Black, chemical-resistant phenolic core work surface sealed to box floor
  • Nominal 13 cu. ft. interior space in main chamber
  • 0.25 in. thick removable, laminated safety glass viewing window with neoprene gasket
Ventilation
  • Automatic pressure relief valve activates at ±6 in. of water gauge
  • Six manual valves with 0.37 in. compression fittings and hose barbs: Main chamber, 4 (2 purge/fill, 2 drying); Transfer chamber: 2 purge/fill
Controls
  • Main chamber pressure gauge calibrated from -5 to +5 of water gauge
  • Transfer pressure chamber gauge from 0 to -.29 in.Hg
  • Light and electrical receptacle switches

Order Info

Dimensions Main chamber: 27.5D x 33.5W x 25 in.H (70 x 85 x 64cm); Transfer chamber: 11 nominal I.D. x 12 in.L (28 x 30cm); Window: 26.37W x 12.5 in.H (67 x 32cm); Pressure relief valve: 4 in. nominal dia. (10.2cm); Overall: 31.62D x 52.75W x 40 in.H (80 x 134 x 102cm); Shipping weight: 260 lb. (118kg)

Certifications

ETL listed

Compliance

Meets Class 1 atmosphere containment conditions per ISO 10648-2 test method.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Glove Box
Lighting Type Fluorescent
Material Polyethylene
Amperage 8 A
Certifications/Compliance UL, ETL, CAN/CSA
Depth (English) 31.6 in.
Depth (English) Interior 27.5 in.
Depth (Metric) 80 cm
Depth (Metric) Interior 70 cm
For Use With (Application) Procedures requiring low levels of oxygen (<5ppm) or moisture (<50ppm) such as work with organometallics, alternative energy cells or hydrophilic chemicals
Height (English) 40 in.
Height (English) Interior 25 in.
Height (Metric) 102 cm
Liner Material Polyethylene
Ports 2
Voltage 115 V
Weight (English) 260 lb.
Weight (Metric) 118 kg
Width (English) 57.2 in.
Width (English) Interior 33.5 in.
Width (Metric) 147 cm
Width (Metric) Interior 85.09 cm
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.