Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Acid Digestion Hoods: 4ft., 115V
GSA_VASDP

Catalog No. p-172590 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
2 Service Fixtures
2 Service Fixtures, 1 Receptacle
No Service Fixtures
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13-118-182 2 Service Fixtures, 1 Receptacle
13-118-181 2 Service Fixtures
13-118-180 No Service Fixtures
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-118-182 Supplier Labconco™ Supplier No. 141410002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires

Remote blowers, ductwork, base cabinets, adjustable height base stands

Draw away harmful acid fumes with the Labconco Protector™ Acid Digestion Hood, a PVC hood with bypass airflow design.

  • Heat-welded unplasticized PVC interior with integral work surface and drainage trough
  • 0.19 in. thick tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • 0.25 in. thick Lexan™ sashes with frame of epoxy-coated aluminum and PVC to prevent etching caused by hydrofluoric acid fumes
  • Built-in washdown system with internal piping and spray nozzles and remote control fixture on upper left side
  • Washdown port for connection to external wash rings (not included)
  • Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Two pre-plumbed service fixtures: one for gas and one with rigid gooseneck faucet for cold water

  • Black enamel-coated hardboard support surface to support integral work surface
  • Glacier white, dry powder epoxy-coated steel exterior
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • 12.75 in. I.D. exhaust connection(s)
  • T8 fluorescent lighting

Air usage/static pressure with sash full open (at 100fpm)

  • 4 ft. Model: 725cfm at 0.17 in.

Certifications

ETL-Listed, UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Acid Digestion Hood
Coating Powder
Lighting Type LED
Material PVC
Amperage 10 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 48 x 37.7 x 59 in.
Flow Rate 725 cfm at 0.17 in.; H2O at 100 FPM
Height (English) 59 in.
Height (English) Sash Opening 28 in.
Height (Metric) 149.9 cm
Height (Metric) Sash Opening 71.1 cm
Includes 2 Service Fixtures, 1 Receptacle
Pressure 725 cfm at 0.17 in. H2O at 100 fpm
Receptacles 1
Voltage 115 V
Weight (English) 525 lb.
Weight (Metric) 238.1 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Frequency 50/60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.