Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Acid Digestion Hoods: 5ft. Width, 230V
SDP

Catalog No. p-4924583 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
No service fixtures
Service Fixtures: 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13-118-188 No service fixtures
13-118-189 Service Fixtures: 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-118-188 Supplier Labconco™ Supplier No. 141510020
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Remote blowers, ductwork, base cabinets, adjustable height base stands

PVC hood with bypass airflow design draws away harmful acid fumes

 

  • Heat-welded unplasticized PVC interior with integral work surface and drainage trough
  • 0.19 in. thick tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • 0.25 in. thick Lexan™ sashes with frame of epoxy-coated aluminum and PVC to prevent etching caused by hydrofluoric acid fumes
  • Built-in washdown system with internal piping and spray nozzles and remote control fixture on upper left side
  • Washdown port for connection to external wash rings (not included)
  • Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
  • Two pre-plumbed service fixtures: one for gas and one with rigid gooseneck faucet for cold water

 

 

  • Black enamel-coated hardboard support surface to support integral work surface
  • Glacier white, dry powder epoxy-coated steel exterior
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • 12.75 in. I.D. exhaust connection(s)
  • LED lighting

 

Air usage/static pressure with sash full open (at 100fpm)

  • 5 ft. Model: 955cfm at 0.33 in.

 

Certifications

ETL-Listed, UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Acid Digestion Hood
Coating Powder
Lighting Type LED
Material PVC
Amperage 5 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 60 x 37.7 x 59 in.
Flow Rate 955 cfm at 0.28 in.; H2O at 100 FPM
Height (English) 59 in.
Height (English) Sash Opening 28 in.
Height (Metric) 149.9 cm
Height (Metric) Sash Opening 71.1 cm
Hertz 50/60 Hz
Includes No service fixtures
Pressure 955 cfm at 0.28 in. H2O at 100 fpm
Voltage 230 V
Weight (English) 540 lb.
Weight (Metric) 244.9 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.