Learn More
Labconco™ Protector™ Acid Digestion Hoods: 6ft. Width, 230V

PVC hood with bypass airflow design draws away harmful acid fumes
$39050.00 - $42200.00
Specifications
| Product Type | Acid Digestion Hood |
|---|---|
| Coating | Powder |
| Lighting Type | LED |
| Material | PVC |
| Amperage | 5 A |
Requires: Remote blowers, ductwork, base cabinets, adjustable height base stands
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
13-118-193
![]() |
Labconco™
141610020 |
No service fixtures |
Each for $39,050.00
|
|
|||||
13-118-194
![]() |
Labconco™
141610021 |
Service fixtures: 2 |
Each for $42,200.00
|
|
|||||
Description
- Heat-welded unplasticized PVC interior with integral work surface and drainage trough
- 0.19 in. thick tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
- 0.25 in. thick Lexan™ sashes with frame of epoxy-coated aluminum and PVC to prevent etching caused by hydrofluoric acid fumes
- Built-in washdown system with internal piping and spray nozzles and remote control fixture on upper left side
- Washdown port for connection to external wash rings (not included)
- Curved ergonomic air foil with aerodynamic Clean-Sweep™ airflow openings
- Two pre-plumbed service fixtures: one for gas and one with rigid gooseneck faucet for cold water
- Black enamel-coated hardboard support surface to support integral work surface
- Glacier white, dry powder epoxy-coated steel exterior
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- 12.75 in. I.D. exhaust connection(s)
- LED lighting
Air usage/static pressure with sash full open (at 100fpm)
- 6 ft. Model: 1180cfm at 0.50 in.
Certifications
ETL-Listed, UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2002, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
Specifications
| Acid Digestion Hood | |
| LED | |
| 5 A | |
| 37.7 in. | |
| 72 x 37.7 x 59 in. | |
| 59 in. | |
| 149.9 cm | |
| 50/60 Hz | |
| 230 V | |
| 182.9 cm |
| Powder | |
| PVC | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 | |
| 95.8 cm | |
| 1180 cfm at 0.38 in. H2O at 100 fpm | |
| 28 in. | |
| 71.1 cm | |
| 1180 cfm at 0.38 in. H2O at 100 fpm | |
| 72 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.