Learn More
Description
- Deep 58.4cm (23 in.) interior that easily accommodates variety of apparatus
- Patented Clean-Sweep™ air foil allows air to sweep work surface for maximum containment
- Upper containment sash foil bleeds air into enclosure to direct concentrations of contaminants away from operator's breathing zone
- Upper dilution air supply introduces room air at top of sash to dilute concentrations in upper chamber and bathes back of sash with clean air
- Clear rear baffle directs air streams to back of the interior for removal through exhaust
- Baffle may be pivoted downward for cleaning
- Side-entry air foils allow air to sweep across interior glass surfaces to enhance containment
- Sturdy glacier white and gray powder-coated aluminum frame
- Tempered safety glass front sash, sides, rear baffle and top offer 360° visibility, ambient light and protection. Glass provides better fire, scratch and corrosion resistance than acrylic
- Sash opening 20.3cm (8 in.) high limits exhaust demand, conserves costly tempered room air and requires smaller remote blower than most fume hoods
- Tall models, 81.2cm (32 in.) high, have a 25.4cm (10 in.) high sash opening
- Ergonomic angled sash allows closer view, reduces glare and provides more comfortable operating position than vertical sashes
- High models 57.9cm (22.8 in.) have 20° angle; 81.2cm (32 in.) high models have 14° angle.
- Hinged sash pivots upward and locks to loading height of 48.2 or 70.3cm (19 in. or 27.7 in.) depending on model
- Lower exhaust tissue screen
- Two utility ports with iris openings allow passage of tubing, electrical cords and interface cables from inside to back exterior for connection to services
- Flexible exhaust options. 5.08 x 25.4cm (2 x 10 in.) rectangular exhaust collars on top and bottom to connect to ductwork for exhausting to outside or to a FilterMate
- Portable Exhauster for filtered removal of fumes and/or particulates
- Bottom exhaust collar keeps ductwork hidden, maximizing room visibility
- Connection to remote blower, house exhaust or FilterMate Portable Exhauster, work surface and supporting base are required (each sold separately)
Applications: Modular laboratories, classrooms and light duty applications where safe ventilation is required
Specifications
Specifications
| Product Type | Fume Hood |
| Coating | Powder |
| Filter Type | HEPA |
| Lighting Type | Fluorescent |
| Material | Glass |
| Amperage | 4 A |
| Certifications/Compliance | ANSI Z9.5, CE, Modified ASHRAE 110, SEFA 1 |
| Depth (English) | 31.9 in. |
| Depth (Metric) | 81 cm |
| Dimensions (L x W x H) | 39 x 31.9 x 58.8 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
