Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Demonstration Hood
SDP

Catalog No. 16108293 Shop All Labconco Corporation Products
Change view
Click to view available options
Height (Metric):
149.4 cm
172.7 cm
Weight (English):
125 lb.
135 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Weight (English)
16-108-293 172.7 cm 135 lb.
16-108-292 149.4 cm 125 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-108-293 Supplier Labconco™ Supplier No. 3945021
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Low-profile, light-duty fume hoods provide close observation of procedures. Labconco™ Protector™ Demonstration Hood designed to provide 360° of close observation of procedures during educational demonstrations.

  • Deep 58.4cm (23 in.) interior that easily accommodates variety of apparatus
  • Patented Clean-Sweep™ air foil allows air to sweep work surface for maximum containment
  • Upper containment sash foil bleeds air into enclosure to direct concentrations of contaminants away from operator's breathing zone
  • Upper dilution air supply introduces room air at top of sash to dilute concentrations in upper chamber and bathes back of sash with clean air
  • Clear rear baffle directs air streams to back of the interior for removal through exhaust
  • Baffle may be pivoted downward for cleaning
  • Side-entry air foils allow air to sweep across interior glass surfaces to enhance containment
  • Sturdy glacier white and gray powder-coated aluminum frame
  • Tempered safety glass front sash, sides, rear baffle and top offer 360° visibility, ambient light and protection. Glass provides better fire, scratch and corrosion resistance than acrylic
  • Sash opening 20.3cm (8 in.) high limits exhaust demand, conserves costly tempered room air and requires smaller remote blower than most fume hoods
  • Tall models, 81.2cm (32 in.) high, have a 25.4cm (10 in.) high sash opening
  • Ergonomic angled sash allows closer view, reduces glare and provides more comfortable operating position than vertical sashes
  • High models 57.9cm (22.8 in.) have 20° angle; 81.2cm (32 in.) high models have 14° angle.
  • Hinged sash pivots upward and locks to loading height of 48.2 or 70.3cm (19 in. or 27.7 in.) depending on model
  • Lower exhaust tissue screen
  • Two utility ports with iris openings allow passage of tubing, electrical cords and interface cables from inside to back exterior for connection to services
  • Flexible exhaust options. 5.08 x 25.4cm (2 x 10 in.) rectangular exhaust collars on top and bottom to connect to ductwork for exhausting to outside or to a FilterMate
  • Portable Exhauster for filtered removal of fumes and/or particulates
  • Bottom exhaust collar keeps ductwork hidden, maximizing room visibility
  • Connection to remote blower, house exhaust or FilterMate Portable Exhauster, work surface and supporting base are required (each sold separately)

Applications: Modular laboratories, classrooms and light duty applications where safe ventilation is required

Specifications

Product Type Benchtop Fume Hood
Coating Powder
Material Glass
Amperage 5 A
Certifications/Compliance ANSI Z9.5, CE, Modified ASHRAE 110, SEFA 1
Depth (English) 31.9 in.
Depth (Metric) 81 cm
Dimensions (L x W x H) 39 x 31.9 x 68 in.
Height (English) 68 in.
Height (Metric) 172.7 cm
Voltage 230 V
Weight (English) 135 lb.
Width (English) 39 in.
Width (Metric) 99.1 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.