Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Fiberglass Controlled Atmosphere Glove Box, 2 Ports
SDP

Catalog No. 16200417 Shop All Labconco Corporation Products
Change view
Click to view available options
Certifications/Compliance:
CE
UL, ETL, CAN/CSA
Plug Type:
China/Australia Plug
North America Plug
Schuko Plug
UK Plug
Voltage:
208/230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Plug Type Voltage
16-200-417 CE UK Plug 208/230 V
16-200-418 CE Schuko Plug 208/230 V
16-200-419 UL, ETL, CAN/CSA China/Australia Plug 208/230 V
16-200-420 UL, ETL, CAN/CSA North America Plug 208/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-200-417 Supplier Labconco™ Supplier No. 5060031
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Supporting base, adjustable height, mobile and stationary base stands, inert gas for filling.

The two ports of the Labconco Protector™ Fiberglass Controlled Atmosphere Glove Box provides a leak-tight environment for work with contamination sensitive materials.

  • One-piece molded fiberglass liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
  • Dry-powder coated steel exterior has superior corrosion resistance
  • Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
  • Space-saving inner and outer transfer chamber doors
  • Four inlet/outlet manual valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
  • Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
  • Maintains oxygen levels as low as 0.4ppm and moisture levels as low as 2ppm
  • Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.3ppm/min.)
  • Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
  • Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge
  • Fluorescent illumination of 120 footcandles for bright interior
  • Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
  • Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
  • Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
  • Large laminated safety glass 0.75 in. thick viewing window
  • Inner and outer clear acrylic, pivoting transfer chamber doors, counterbalanced and equipped with quick-latches

Certifications

CE Conformity marking (International models), ETL-listed (North America models)

Warranty and Services

One-year warranty on parts and labor.

Specifications

Product Type Glove Box
Lighting Type Fluorescent (2 x 25 W)
Material Fiberglass
Amperage 10 A
Certifications/Compliance CE
Depth (English) 34.4 in.
Depth (Metric) 87.4 cm
Display LCD
For Use With (Application) Controlled atmosphere sensitive materials
For Use With (Equipment) AtmosPure™ Re-Gen gas purifier
Height (English) 45.7 in.
Height (Metric) 116.1 cm
Includes 2 x 25 Watt Fluorescent Bulbs
Plug Type UK Plug
Ports 2
Voltage 208/230 V
Warranty 1 Year
Weight (English) 500 lb.
Weight (Metric) 227 kg
Width (English) 63.9 in.
Width (English) Interior 35 in.
Width (Metric) 162.3 cm
Width (Metric) Interior 88.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.