Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Fiberglass Controlled Atmosphere Glove Box w/2 Ports
The two ports of the Labconco Protector™ Fiberglass Controlled Atmosphere Glove Box provides a leak-tight environment for work with contamination sensitive materials.
Supplier: Labconco™ 5060045
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Requires : Supporting base, adjustable height, mobile and stationary base stands, inert gas for filling.
Description
- One-piece molded fiberglass liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
- Dry-powder coated steel exterior has superior corrosion resistance
- Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
- Space-saving inner and outer transfer chamber doors
- Four inlet/outlet manual valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
- Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
- Maintains oxygen levels as low as 0.4ppm and moisture levels as low as 2ppm
- Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.3ppm/min.)
- Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
- Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge
- Fluorescent illumination of 120 footcandles for bright interior
- Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
- Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
- Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
- Large laminated safety glass 0.75 in. thick viewing window
- Inner and outer clear acrylic, pivoting transfer chamber doors, counterbalanced and equipped with quick-latches
Certifications
CE Conformity marking (International models), ETL-listed (North America models)
Warranty and Services
One-year warranty on parts and labor.
Specifications
Glove Box | |
Fiberglass | |
UL, ETL, CAN/CSA | |
87.4 cm | |
Controlled atmosphere sensitive materials | |
45.7 in. | |
North America Plug | |
208/230 V | |
500 lb. | |
63.9 in. | |
162.3 cm |
Fluorescent (2 x 25 W) | |
10 A | |
34.4 in. | |
LCD | |
AtmosPure™ Re-Gen gas purifier | |
116.1 cm | |
2 | |
1 Year | |
227 kg | |
35 in. | |
88.9 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction