Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Pass-Through Fume Hood Accessory, SpillStopper™ Work Surfaces (5 ft.)



For use with 5 ft. Protector Pass-Through Laboratory Hood.
$2616.00 - $3108.00
Specifications
| For Use With (Equipment) | Protector Pass-through Laboratory Hood (60 in.) |
|---|---|
| Thickness (English) | 1.25 in. |
| Depth (English) | 30 in. |
| Width (English) | 60 in. |
| Depth (English) Cutout | 0.4 in. |
| Catalog Number | Mfr. No. | Cut Style | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Cut Style | Price | Quantity & Availability | |||||
S15368
![]() ![]() |
Labconco™
9570500 |
None |
Each for $2,616.00
|
|
|||||
S15369
![]() ![]() |
Labconco™
9570501 |
Right Rear |
Each for $2,860.00
|
|
|||||
S15370
![]() ![]() |
Labconco™
9570502 |
Right Side |
Each for $2,860.00
|
|
|||||
S15371
![]() ![]() |
Labconco™
9570510 |
Left Rear |
Each for $2,860.00
|
|
|||||
S15372
![]() ![]() |
Labconco™
9570511 |
Left Rear, Right Rear |
Each for $3,108.00
|
|
|||||
S15373
![]() ![]() |
Labconco™
9570512 |
Left Rear, Right Side |
Each for $3,108.00
|
|
|||||
S15374
![]() ![]() |
Labconco™
9570520 |
Left Side |
Each for $2,860.00
|
|
|||||
S15375
![]() ![]() |
Labconco™
9570521 |
Right Rear, Left Side |
Each for $3,108.00
|
|
|||||
S15376
![]() ![]() |
Labconco™
9570522 |
Left Side, Right Side |
Each for $3,108.00
|
|
|||||
Description
- Molded from special formulation of corrosion-resistant epoxy resin
- Dished surface to contain spills
- Contoured to conform to interior liner of Protector Pass-Through Hoods
- Pre-drilled 6.4cm (2.5 in.) diameter holes for plumbing pass-through
- May be ordered with pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
- Cupsink sold separately
Specifications
| Protector Pass-through Laboratory Hood (60 in.) | |
| 30 in. | |
| 0.4 in. | |
| 1.0 cm | |
| SpillStopper Work Surface (5 ft.) | |
| 3.2 cm |
| 1.25 in. | |
| 60 in. | |
| 76.2 cm | |
| 152.4 cm | |
| Corrosion-resistant Epoxy Resin | |
| Laboratory Fume Hood Work |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title