Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Solvent Storage Cabinet with Self-Closing Door(s)
GSA_VASDP

Catalog No. 16080311 Shop All Labconco Corporation Products
Change view
Click to view available options
Door Style:
Left-hinged
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
16-080-311 Left-hinged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-080-311 Supplier Labconco™ Supplier No. 9903400
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires

  • SpillStopper™ Work Surfaces
  • Flat Work Surfaces

Safely store and vent solvents and other flammable liquids

Protector Solvent Storage Cabinets support Labconco fume hoods and allow you to store and vent solvents and other flammable liquids. In case of a building fire, these cabinets protect the contents inside them.

  • Compatible fume hoods include: Protector Premier™, XStream™, ClassMate™, Stainless Steel, and PVC; Protector XL™ Benchtop; Basic and Fiberglass 30 Hoods
  • Durable, dual wall powder-coated steel construction with 1.5 in. air gap
  • Attractive glacier white exterior complements laboratory casework and Labconco fume hoods
  • Includes epoxy-coated steel shelf
  • Includes two rear vent connections with flame arrestors and closure plugs
  • Includes four leveling feet and one 8 in. filler panel to increase cabinet depth from 22 to 30 in.
  • Supports loads up to 800 lb.
  • Optional accessories: filler panels

Options:

  • Manual-closing door(s) with 3-position locking handle
  • Self-closing door(s) with 3-position locking handle; close automatically in case of fire when temperature reaches 74°C (165°F)

Specifications:

  • Weight: 130 lb. (59 kg)
  • Dimensions (W x D): 24 x 22 in. (61 x 55.9 cm)
  • Cabinet Width: 24 in. (61 cm)
  • Door(s): Single, Left Hinge, Automatic Close
  • Filler Panel Depth: 8 in. (20.3 cm)
  • Maximum Base Height: 36.75 in. (93.3 cm)
  • Minimum Base Height: 35.5 in. (90.2 cm)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Solvent Storage Cabinet
Shelf Type Epoxy-coated Steel
Dimensions (D x W x H) 22 x 24 x 35.5 to 36.75 in.
Height (Metric) Opening 62.23 cm
Color White
Width (Metric) Exterior 61 cm
Height (Metric) Exterior 90.17 to 93.3 cm
No. of Shelves 1
No. of Doors 1
Depth (Metric) Exterior 55.9 cm
Weight (Metric) 59 kg
Load Bearing Capacity Up to 800 lb.
Door Style Left-hinged
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, Epoxy Coated Steel shelf
For Use With (Application) Flammables
Depth (English) Exterior 22 in.
Width (English) Exterior 24 in.
Height (English) Exterior 35.5 to 36.75 in.
Weight (English) 130 lb.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.