Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Double Controlled Atmosphere Glove Boxes, Auto Pressure Control
SDP

Catalog No. 16200442 Shop All Labconco Corporation Products
Change view
Click to view available options
Certifications/Compliance:
CE
UL, ETL, CAN/CSA
Plug Type:
China/Australia Plug
North America Plug
Schuko Plug
UK Plug
Voltage:
208/230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Plug Type Voltage
16-200-442 UL, ETL, CAN/CSA UK Plug 208/230 V
16-200-443 UL, ETL, CAN/CSA Schuko Plug 208/230 V
16-200-444 UL, ETL, CAN/CSA China/Australia Plug 208/230 V
16-200-445 CE North America Plug 208/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-200-442 Supplier Labconco™ Supplier No. 5080133
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Provides leak-tight environment for work with contamination sensitive materials

  • Stainless steel-lined glove boxes have ultralow oxygen permeation rates (<0.16 ppm/min)
  • Evacuation and filling cycles are automated and monitored
  • The controller regulates vacuum/pressure between -5 and +5 water gauge in the main chamber and between 0 and -29.5 inches mercury in the transfer chamber
  • An audible alarm sounds when pressure/vacuum level is outside set limits
  • The LCD displays main and transfer chamber pressure
  • Three-position foot pedal provides hands-free control: increase gas/fill, off, and evacuate/decrease gas
  • Input/output port provides connection to optional AtmosPure Re-Gen Gas Purifier

Specifications

Product Type Glove Box
Lighting Type Fluorescent (2 x 25 W)
Material Stainless Steel
Amperage 10 A
Certifications/Compliance UL, ETL, CAN/CSA
Depth (English) 34.4 in.
Depth (Metric) 87.4 cm
Display LCD
For Use With (Application) Controlled atmosphere sensitive materials
For Use With (Equipment) AtmosPure™ Re-Gen gas purifier
Height (English) 45.7 in.
Height (Metric) 116.1 cm
Hertz 50/60 Hz
Plug Type UK Plug
Ports 4
Voltage 208/230 V
Warranty 1 Year
Weight (English) 1300 lb.
Weight (Metric) 590 kg
Width (English) 108.9 in.
Width (English) Interior 81.84 in.
Width (Metric) 276.6 cm
Width (Metric) Interior 207.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.