Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Double Controlled Atmosphere Glove Boxes, Auto Pressure Control

Provides leak-tight environment for work with contamination sensitive materials
Supplier: Labconco™ 5080142
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
- Stainless steel-lined glove boxes have ultralow oxygen permeation rates (<0.16 ppm/min)
- Evacuation and filling cycles are automated and monitored
- The controller regulates vacuum/pressure between -5 and +5 water gauge in the main chamber and between 0 and -29.5 inches mercury in the transfer chamber
- An audible alarm sounds when pressure/vacuum level is outside set limits
- The LCD displays main and transfer chamber pressure
- Three-position foot pedal provides hands-free control: increase gas/fill, off, and evacuate/decrease gas
- Input/output port provides connection to optional AtmosPure Re-Gen Gas Purifier
Specifications
| Glove Box | |
| Stainless Steel | |
| UL, ETL, CAN/CSA | |
| 87.4 cm | |
| Controlled atmosphere sensitive materials | |
| 45.7 in. | |
| 50/60 Hz | |
| 4 | |
| 1 Year | |
| 590 kg | |
| 81.84 in. | |
| 207.7 cm |
| Fluorescent (2 x 25 W) | |
| 10 A | |
| 34.4 in. | |
| LCD | |
| AtmosPure™ Re-Gen gas purifier | |
| 116.1 cm | |
| China/Australia Plug | |
| 208/230 V | |
| 1300 lb. | |
| 108.9 in. | |
| 276.6 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction