Learn More
Labconco™ Protector™ Stainless Steel Radioisotope Hoods, Deep

Provide protection from applications using radiochemicals.
Supplier: Labconco™ 120410021
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Requires : Remote blowers, ductwork, base cabinets, adjustable height base stands
Description
- Bypass airflow design
- Clean-Sweep™ airflow openings
- Glacier white, dry powder epoxy-coated steel exterior
- Seamless Type 304 stainless-steel work surface with cupsink
- Supporting black enamel-coated hardboard work surface
- Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
- Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
- Pre-wired 115/230V electrical duplex receptacle on lower right side
- Removable front and side panels and front access panels for access to plumbing and electrical wiring
- LED lighting
- 11 in. O.D. type 304 stainless-steel exhaust connection(s)
- Air usage/static pressure with sash full open (at 100fpm)
- 4 ft. Model: 725cfm at 0.17 in.
- 5 ft. Model: 955cfm at 0.33 in.
- 6 ft. Model: 1180cfm at 0.50 in.
- 8 ft. Model: 1640cfm at 0.28 in.
Order Info
Available in 4, 5, 6 and 8 ft. widths
Certifications
UL 3101-1/61010-1, UL 1805
Compliance
SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1
Specifications
| Radioisotope Hood | |
| Stainless Steel | |
| 149.9 cm | |
| Fume Hood, 2 fixtures | |
| 230 V | |
| 121.9 cm |
| LED | |
| 59 in. | |
| 50/60 Hz | |
| 0.25 in. at 100 fpm | |
| 48 in. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.