Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Stainless Steel Radioisotope Hoods, Deep
SDP

Catalog No. 13118279 Shop All Labconco Corporation Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
Voltage:
115 V
230 V
Includes:
Fume Hood
Fume Hood, 2 fixtures
Fume Hood, 2 fixtures, 1 receptacle
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Voltage Includes
13-118-279 96 in. 230 V Fume Hood, 2 fixtures
13-118-245 48 in. 115 V Fume Hood
13-118-247 48 in. 115 V Fume Hood, 2 fixtures, 1 receptacle
13-118-246 48 in. 115 V Fume Hood, 2 fixtures
13-118-248 48 in. 230 V Fume Hood
13-118-249 48 in. 230 V Fume Hood, 2 fixtures
13-118-256 60 in. 115 V Fume Hood, 2 fixtures
13-118-257 60 in. 115 V Fume Hood, 2 fixtures, 1 receptacle
13-118-258 60 in. 230 V Fume Hood
13-118-255 60 in. 115 V Fume Hood
13-118-259 60 in. 230 V Fume Hood, 2 fixtures
13-118-265 72 in. 115 V Fume Hood
13-118-266 72 in. 115 V Fume Hood, 2 fixtures
13-118-267 72 in. 115 V Fume Hood, 2 fixtures, 1 receptacle
13-118-268 72 in. 230 V Fume Hood
13-118-269 72 in. 230 V Fume Hood, 2 fixtures
13-118-275 96 in. 115 V Fume Hood
13-118-276 96 in. 115 V Fume Hood, 2 fixtures
13-118-277 96 in. 115 V Fume Hood, 2 fixtures, 1 receptacle
13-118-278 96 in. 230 V Fume Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-118-279 Supplier Labconco™ Supplier No. 120810021
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Remote blowers, ductwork, base cabinets, adjustable height base stands

Provide protection from applications using radiochemicals.

  • Bypass airflow design
  • Clean-Sweep™ airflow openings
  • Glacier white, dry powder epoxy-coated steel exterior
  • Seamless Type 304 stainless-steel work surface with cupsink
  • Supporting black enamel-coated hardboard work surface
  • Tempered safety glass vertical-rising sash with frame of epoxy-coated aluminum and PVC
  • Two pre-plumbed service fixtures with forged brass valves and chrome-plated brass serrated hose connectors
  • Pre-wired 115/230V electrical duplex receptacle on lower right side
  • Removable front and side panels and front access panels for access to plumbing and electrical wiring
  • LED lighting
  • 11 in. O.D. type 304 stainless-steel exhaust connection(s)
  • Air usage/static pressure with sash full open (at 100fpm)
  • 4 ft. Model: 725cfm at 0.17 in.
  • 5 ft. Model: 955cfm at 0.33 in.
  • 6 ft. Model: 1180cfm at 0.50 in.
  • 8 ft. Model: 1640cfm at 0.28 in.

Order Info

Available in 4, 5, 6 and 8 ft. widths

Certifications

UL 3101-1/61010-1, UL 1805

Compliance

SEFA 1-2, NFPA 45-2000, ASTM™ E84-01, ASHRAE™ 110-95, ANSI™ Z9.5-1993, CAN/CSA C22.2 No. 1010.1

Specifications

Product Type Radioisotope Hood
Lighting Type LED
Material Stainless Steel
Height (English) 59 in.
Height (Metric) 149.9 cm
Includes Fume Hood, 2 fixtures
Pressure 0.28 in. at 100 fpm
Voltage 230 V
Width (English) 96 in.
Width (Metric) 243.8 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.