Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 4 ft. Width
GSA_VASDP

Suitable for general chemistry applications and accommodates oversized apparatus

$20540.00 - $23200.00

Specifications

Product Type Vertical Sash Fume Hood
Coating Powder
Lighting Type LED
Material Polyester
Amperage 10 A
View More Specs

Products 3
Catalog Number Mfr. No. Depth (Metric) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Depth (Metric) Weight (Metric) Price Quantity & Availability  
11-241-7002
GSA_VASDP
View Documents
Labconco™
112417002
95.8 cm 235.9 kg
Each for $20,540.00
Only null left
Add to Cart
 
11-242-7002
GSA_VASDP
View Documents
Labconco™
112427002
111 cm 240.4 kg
Each for $21,920.00
Only null left
Add to Cart
 
11-243-7002
GSA_VASDP
View Documents
Labconco™
112437002
141.5 cm 254 kg
Each for $23,200.00
Only null left
Add to Cart
 
Description

Description

  • By-pass airflow design
  • Dry powder, glacier white epoxy-coated steel exterior
  • Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
  • Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
  • Pre-wired LED lighting, light and blower switches for 115V, 60Hz operation
  • Tempered safety glass vertical-rising sashes framed with PVC
  • Factory prepared for up to eight service fixtures including two gooseneck faucets
  • Factory prepared for up to four electrical duplex receptacles
  • Shipped in multiple sections, top and bottom
  • ETL listed
Compliance
  • SEFA 1-2014 (Laboratory Fume Hoods)
  • NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
  • ASTM E84-14 Surface Burning Characteristics of Building Materials
  • ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
  • ANSI Z9.5-2012 (Laboratory Ventilation)
  • UL 3101-1/61010-1
  • CAN/CSA C22.2 No. 1010.1
  • UL 1805

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Vertical Sash Fume Hood
LED
10 A
241.3 cm
2 Service fixtures, 1 GFCI duplexe
115 V
121.9 cm
Powder
Polyester
95 in.
60 Hz
Domestic
48 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.