Learn More
Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 5 ft. Width



Suitable for general chemistry applications and accommodates oversized apparatus
$23360.00 - $26800.00
Specifications
| Product Type | Vertical Sash Fume Hood |
|---|---|
| Coating | Powder |
| Lighting Type | LED |
| Material | Polyester |
| Amperage | 10 A |
| Catalog Number | Mfr. No. | Depth (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (Metric) | Price | Quantity & Availability | |||||
11-251-7002
![]() ![]() |
Labconco™
112517002 |
95.8 cm |
Each for $23,880.00
|
|
|||||
11-252-7002
![]() ![]() |
Labconco™
112527002 |
111 cm |
Each for $23,360.00
|
|
|||||
11-253-7002
![]() ![]() |
Labconco™
112537002 |
141.5 cm |
Each for $26,800.00
|
|
|||||
Description
- By-pass airflow design
- Dry powder, glacier white epoxy-coated steel exterior
- Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
- Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
- Pre-wired LED lighting, light and blower switches for 115V, 60Hz operation
- Tempered safety glass vertical-rising sashes framed with PVC
- Factory prepared for up to eight service fixtures including two gooseneck faucets
- Factory prepared for up to four electrical duplex receptacles
- Shipped in multiple sections, top and bottom
- ETL listed
- SEFA 1-2014 (Laboratory Fume Hoods)
- NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
- ASTM E84-14 Surface Burning Characteristics of Building Materials
- ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
- ANSI Z9.5-2012 (Laboratory Ventilation)
- UL 3101-1/61010-1
- CAN/CSA C22.2 No. 1010.1
- UL 1805
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Vertical Sash Fume Hood | |
| LED | |
| 10 A | |
| 241.3 cm | |
| 2 Service fixtures, 1 GFCI duplexe | |
| 115 V | |
| 152.4 cm |
| Powder | |
| Polyester | |
| 95 in. | |
| 60 Hz | |
| Domestic | |
| 60 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.