Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 6 ft. Width
GSA_VASDP

Catalog No. 112617002 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (Metric):
95.8 cm
111 cm
141.5 cm
Weight (Metric):
310.7 kg
317.5 kg
322.1 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Weight (Metric)
11-261-7002 95.8 cm 310.7 kg
11-262-7002 111 cm 317.5 kg
11-263-7002 141.5 cm 322.1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-261-7002 Supplier Labconco™ Supplier No. 112617002
Add to Cart
Add to Cart
Request a Quote

Labconco Protector™ XL Floor-Mounted Fume Hood is suitable for general chemistry applications and accommodates oversized apparatus.

  • By-pass airflow design
  • Dry powder, glacier white epoxy-coated steel exterior
  • Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
  • Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
  • Pre-wired LED lighting, light and blower switches for 115V, 60Hz operation
  • Tempered safety glass vertical-rising sashes framed with PVC
  • Factory prepared for up to eight service fixtures including two gooseneck faucets
  • Factory prepared for up to four electrical duplex receptacles
  • Shipped in multiple sections, top and bottom
  • ETL listed
Compliance
  • SEFA 1-2014 (Laboratory Fume Hoods)
  • NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
  • ASTM E84-14 Surface Burning Characteristics of Building Materials
  • ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
  • ANSI Z9.5-2012 (Laboratory Ventilation)
  • UL 3101-1/61010-1
  • CAN/CSA C22.2 No. 1010.1
  • UL 1805

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Vertical Sash Fume Hood
Coating Powder
Lighting Type LED
Material Polyester
Amperage 10 A
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 72 x 37.7 x 96 in.
Height (English) 95 in.
Height (Metric) 241.3 cm
Hertz 60 Hz
Includes 2 Service fixtures, 1 GFCI duplexe
Plug Type Domestic
Voltage 115 V
Weight (English) 685 lb.
Weight (Metric) 310.7 kg
Width (English) 72 in.
Width (Metric) 182.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.