Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 4ft. Width, 115V
GSA_VASDP

Catalog No. 10369101 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
2 Service Fixtures, 1 Duplex
No Service
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10-369-101 2 Service Fixtures, 1 Duplex
10-369-100 No Service
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-369-101 Supplier Labconco™ Supplier No. 110410002
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires

  • Remote Blower
  • Ductwork
  • Work Surface
  • Base Cabinet or Stand

Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm

Design negates the effects of air turbulence, vortexing, and interior air “roll”.

 

  • Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
  • Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
  • Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
  • Opti-Zone Baffle decreases typical face velocity variations found with other baffles
  • Dry powder-coated steel exterior
  • Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
  • Pre-set rear downflow dual baffle
  • Pre-wired T8 fluorescent lighting
  • Sash stop located at 18 in. sash opening position
  • Pre-drilled holes for venting and plumbing passthroughs are provided

 

 

  • LED lighting
  • Sash stop located at 18 in. sash opening position
  • 12.81 in. ID exhaust connection(s)
  • Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
  • Front edge has a large radius to aerodynamically direct airflow into the fume hood
  • Pre-drilled holes for venting and plumbing passthroughs are provided

 

115V models are ETL listed.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Amperage 10 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Color Glacier White
Depth (English) 37.7 in.
Depth (Metric) 95.8 cm
Dimensions (L x W x H) 48 x 37.7 x 59 in.
Flow Rate 440 cfm
Height (English) 59 in.
Height (English) Sash Opening 18 in.
Height (Metric) 149.9 cm
Includes 2 Service Fixtures, 1 Duplex
Voltage 100/115 V
Weight (English) 440 lb.
Weight (Metric) 200 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.