Learn More
Labconco™ Protector™ XStream™ High Performance By-Pass Hoods: 5ft. Width, 115V



Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm, the Labconco Protector™ XStream™ High Performance By-Pass Hood provides your workers with extra safety in the lab.
$15580.00 - $18780.00
Specifications
| Product Type | Laboratory Fume Hood |
|---|---|
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Amperage | 10 A |
Requires: Remote Blower, Ductwork, Work Surface, Base Cabinet or Stand
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
10-369-104
![]() ![]() |
Labconco™
110510000 |
No Service Fixtures |
Each for $15,580.00
|
|
|||||
10-369-105
![]() ![]() |
Labconco™
110510002 |
2 Service Fixtures, 1 Duplex |
Each for $18,780.00
|
|
|||||
Description
Design negates the effects of air turbulence, vortexing, and interior air “roll”.
- Largest unobstructed sight line available — 37.5 in. from work surface to header panel — provides maximum visibility and user comfort
- Ergonomic Eco-Foil air foil that reduces energy consumption from 7-10%
- Clean-Sweep Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Opti-Zone Baffle decreases typical face velocity variations found with other baffles
- Dry powder-coated steel exterior
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Pre-set rear downflow dual baffle
- Pre-wired T8 fluorescent lighting
- Sash stop located at 18 in. sash opening position
- Pre-drilled holes for venting and plumbing passthroughs are provided
- LED lighting
- Sash stop located at 18 in. sash opening position
- 12.81 in. ID exhaust connection(s)
- Corresponding SpillStopper™ (sold separately) are molded from a special formulation of corrosion-resistant epoxy resin and are dished and contoured to conform to the interior liner of hood
- Front edge has a large radius to aerodynamically direct airflow into the fume hood
- Pre-drilled holes for venting and plumbing passthroughs are provided
115V models are ETL listed.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| Laboratory Fume Hood | |
| LED | |
| 10 A | |
| Glacier White | |
| 95.8 cm | |
| 580 cfm | |
| 18 in. | |
| 100/115 V | |
| 238 kg | |
| 152.4 cm |
| Powder | |
| Powder-coated Steel | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 37.7 in. | |
| 60 x 37.7 x 59 in. | |
| 59 in. | |
| 149.9 cm | |
| 525 lb. | |
| 60 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.