Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ XVS™ PVC Elbow for Ventilation Stations
SDP

Catalog No. 1630411 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Protector VS Ventilation Station
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-304-11 Protector VS Ventilation Station
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-304-11 Supplier Labconco™ Supplier No. 4708700
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PVC Elbow for Ventilation Stations

  • For use with Labconco Protector XVS Ventilation Stations
  • 90° elbow has belled end connections to receive PVC duct directly

Specifications

For Use With (Equipment) Protector VS Ventilation Station
Height (English) 13.62 in.
Weight (English) 8 lb.
Weight (Metric) 3.6 Kg
Height (Metric) 34.59 cm
Includes 90° Elbow
Dimensions 6 in. dia. Round PVC Duct
Material PVC
For Use With (Application) Designed for quick installation and minimum pressure losses
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.