Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PTFE Coated 6-Place Microtiter Plate Rotor for CentriVap™ Vacuum Concentrator
GSA_VASDP

Catalog No. 10269723 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
CentriVap Vacuum Concentrator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10-269-723 CentriVap Vacuum Concentrator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-269-723 Supplier Labconco™ Supplier No. 7553001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds up to 6 standard or 3 deep well microtiter plates

  • PTFE-coated
  • Weight: 2.5 lb. (1.1kg)
  • Note: Not for use with CentriVap micro IR Vacuum Concentrator

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type Microtiter Plate Rotor
For Use With (Equipment) CentriVap Vacuum Concentrator
Holds Up to 6 Standard or 3 Deep-well Microtiter Plate
Material (Coating) PTFE
Weight (English) 2.5 lb.
Weight (Metric) 1.1 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.