Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator
GSA_VASDP

Catalog No. p-4122612 Shop All Labconco Corporation Products
Change view
Click to view available options
Holds:
24 x 0.5 mL Microcentrifuge Tubes
24 x 1.5 mL Microcentrifuge Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
10-269-651 24 x 0.5 mL Microcentrifuge Tubes
10-269-652 24 x 1.5 mL Microcentrifuge Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-269-651 Supplier Labconco™ Supplier No. 7548400

Rotors hold tubes at an angle to maximize surface area.

PTFE-coated aluminum rotors hold tubes at an angle to maximize surface area. Rotors are for use in CentriVap micro IR Vacuum Concentrators and are easily interchangeable. PTFE coating provides corrosion resistance. Rotor 7548500 is included with each CentriVap micro IR. Sample containers are not included.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Black
Material Aluminum
Type Concentrator Rotor
For Use With (Equipment) CentriVap™ micro IR vacuum
Holds 24 x 0.5 mL Microcentrifuge Tubes
Material (Coating) PTFE
Speed 1700 rpm
Temperature (Metric) Operating 65°C
Volume (Metric) 0.5 mL
Width (English) 3.9 in.
Width (Metric) 9.9 cm
Height (English) 1.1 in.
Height (Metric) 2.8 cm
Diameter (English) 3.9 in.
Diameter (Metric) 9.9 cm
Shipping Weight (English) 1 lb.
Shipping Weight (Metric) 0.45 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.