Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Horizontal Clean Benches, 8 ft.
SDP

Protects work from particulate contamination

Supplier:  Labconco™ 3818521

Catalog No. 13-118-141


Description

Description

 

  • Horizontal laminar flow
  • Double-gasket, negative pressure HEPA filter leak protection
  • ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
  • Disposable prefilters (2 each on 3 ft. and 4 ft. models; 3 each on 6 ft. models; 4 each on 8 ft. models)
  • Variable speed built-in motor/blower(s) with vibration isolation pads
  • Differential pressure gauge
  • Type 304 brushed stainless-steel work surface
  • Tempered safety glass side panels with utility ports with iris openings
  • UV-resistant, dry powder epoxy-coated steel exterior
  • Front-mounted light and blower switches

Warranty and Services

One year warranty on parts and service

Specifications

Specifications

Fluorescent
66 cm
122.9 cm
Domestic
388 kg
254 cm
26 in.
48.4 in.
60 Hz
855 lb.
100 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.