Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ IV Bar Kit for Horizontal Clean Benches, 5 ft.
SDP

Catalog No. 3697501 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
5 ft. Purifier Horizontal Clean Bench
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
36-975-01 5 ft. Purifier Horizontal Clean Bench
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 36-975-01 Supplier Labconco™ Supplier No. 3697501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

IV bar kit for 5 ft. Horizontal Clean Benches

IV Bar Kits support intravenous solution bottles and bags. Each includes IV bar, mounting hardware, four hangers and instructions for installation. 3 ft., 4 ft. and 5 ft. Purifier Horizontal Clean Benches accommodate one IV bar 6 ft. and 8 ft. benches accommodate two bars

Specifications

Product Type IV Bar Kit
Material Stainless Steel
Color Stainless Steel
Depth (English) Interior 3 in.
Depth (Metric) Interior 7.6 cm
For Use With (Equipment) 5 ft. Purifier Horizontal Clean Bench
Height (English) Interior 6 in.
Height (Metric) Interior 15.2 cm
Includes Mounting hardware, IV Bag Hooks and Bar
IP Rating None
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Width (English) Interior 62 in.
Width (Metric) Interior 157.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.