Learn More
Description
Requires
Work surface and base stand (sold separately).
- Nominal downflow velocity of 45-65 fpm and aerodynamic air foil
- Supply HEPA filter, 99.99% efficient on particles 0.3 Micron
- ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
- Variable speed built-in blower with motorized impeller and solid state control rated for 10 A
- Intrinsically-sound, negative pressure design
- Minihelic pressure gauge and disposable prefilter
- UV-resistant, glacier white and gray, powder-coated aluminum and steel construction
- UV-opaque and resistant 6.3mm (0.25 in.) thick tempered safety glass sash and sides
- Light and blower switches
- Air diffuser and 23.8cm (9.4 in.) high sash opening
- Ergonomic 10° angled and hinged sash that pivots upward, locks to a loading height of 50.8cm (20 in.) and has wiping seals to promote ISO Class 5 conditions
- Two utility ports with iris openings and plugs
- ETL Listing (115 volt, 60 Hz models)
Order Info
Vertical Clean Benches can be ordered with bifold doors; specify when ordering. Guardian™ Airflow Monitor is offered as factory-installed option on all benches; specify when ordering.
Warranty and Services
One year parts and service
Specifications
Specifications
| Product Type | Clean Bench |
| Coating | Powder |
| Filter Type | HEPA |
| Lighting Type | Fluorescent |
| Material | Powder-coated Aluminum and Steel |
| Amperage | 3 A |
| Certifications/Compliance | CAN/CSA C22.2, UL, CE |
| Color | Glacier White, Gray |
| Depth (English) | 28.6 in. |
| Depth (English) Interior | 25.3 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
