Learn More
Description
Requires
Work surface and base stand (sold separately).
- Nominal downflow velocity of 45-65 fpm
- Aerodynamic air foil
- HEPA filter, 99.99% efficient on particles 0.3 micron
- ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
- Disposable prefilter and Air diffuser
- Variable speed built-in blower with motorized impeller and solid state control rated for 10A
- Intrinsically-sound, negative pressure design
- Minihelic pressure gauge
- UV-resistant, powder-coated aluminum and steel construction
- UV-opaque and resistant 1/4 in. thick tempered safety glass sash and sides
- UV lamp 254nm, with interlocked UV protection panel
- Variable digital timer for UV exposure with eight settings in minutes of 5, 10, 15, 30, 60, 120, 240 and continuous
- Blower and 3-way light (flourescent, UV and off) switches
- High sash opening 23.8cm (9.4 in.) high sash opening
- Ergonomic 10° angled and hinged sash that pivots upward, locks to loading height of 50.8cm (20 in.) and has wiping seals to promote ISO Class 5 conditions
- Two utility ports with iris openings and plugs
- ETL Listing (115 volt, 60 Hz models)
Order Info
Dimensions: 28.62D x 36.75 in. H (72.6 x 93.5cm). For 115V 60Hz (24 in. models are 3A; 36 in. and 48 in. models are 5A). Guardian™ Airflow Monitor is offered as factory-installed option on all PCR Enclosures; specify when ordering.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | PCR Enclosure |
| Coating | Epoxy |
| Lighting Type | Fluorescent, UV |
| Material | Epoxy-coated Aluminum and Steel |
| Amperage | 5 A |
| Certifications/Compliance | CAN/CSA C22.2, UL, CE |
| Depth (English) | 28.6 in. |
| Depth (Metric) | 72.6 cm |
| Height (English) | 36.8 in. |
| Height (Metric) | 93.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

