Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ PVC Motor Blower
GSA_VASDP

Catalog No. p-172052 Shop All Labconco Corporation Products
Change view
Click to view available options
Horsepower:
0.5 hp
1 hp
Diameter (English) Outside:
12.38 in.
Diameter (English) Inside:
12.75 in.
Electrical Requirements:
115 V, 60 Hz
230 V, 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Horsepower Diameter (English) Outside Diameter (English) Inside Electrical Requirements
16-090-9 0.5 hp 12.38 in. 12.75 in. 115 V, 60 Hz
16-090-10 1 hp 12.38 in. 12.75 in. 230 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-090-9 Supplier Labconco™ Supplier No. 7183100
Only null left
Add to Cart
Add to Cart
Request a Quote

PVC Motor Blower handles extremely corrosive atmospheres produced by high order oxidizers such as perchloric acid.

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30.

  • Vacuum-formed housing of unplasticized Type I polyvinyl chloride for complete corrosion protection
  • Inlet and discharge diameters are sized to receive rigid PVC ducting material directly for easy installation
  • Dry powder epoxy-coated base and weather cover provide long life in extreme weather
  • Adjustable sheaves allow for air volume adjustment; low RPM for quiet operation
  • PVDF impeller is bonded directly to shaft to reduce maintenance and increase life
  • Flow-through vent holes and louvers allow air circulation that cools the motor, prolonging motor life
  • Convenient access to impeller assembly
  • Self-adjusting gravity belt tightener
  • Variable exhaust orientation adjusts to eight outlet positions

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4 m), except as noted. Also, with sash at 100% open and face velocity 100 fpm on all except Protector XStream, which is 60 fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Airflow Rate 1000 to 2000 cfm
For Use With (Equipment) Protector Premier Hood, Protector XStream Hood, Basic 47 Laboratory Hood, Basic 70 Laboratory Hood, Fiberglass 30 Fume Hood
Weight (English) 90 lb.
Weight (Metric) 41 Kg
Horsepower 0.5 hp
Amperage 8.4 A
Product Type Blower
Diameter (English) Inside 12.75 in.
Diameter (English) Outside 12.38 in.
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Material PVC
Diameter (Metric) Inside 32.4 cm
Diameter (Metric) Outside 31.4 cm
Frequency 60 Hz
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.