Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RapidStill I™ Unit
GSA_VASDP

Catalog No. 2113110 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
115V 60Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
21-131-10 115V 60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-131-10 Supplier Labconco™ Supplier No. 6500000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Provides distillations for nitrogen determination. Labconco™ RapidStill I™ Unit is designed for labs that are determining micro quantities of protein/nitrogen or performing one or two macro determinations per day by diluting and aliquoting the sample.

Provides distillations for nitrogen determination. Labconco™ RapidStill I™ Unit is designed for labs that are determining micro quantities of protein/nitrogen or performing one or two macro determinations per day by diluting and aliquoting the sample.

  • Provides distillations for nitrogen determination
  • Accepts digested samples up to 4 ml (max.) and gives reproducible results in ranges as low as 1mg/L Kjeldahl nitrogen
  • One-piece still is mounted on high-density polyethylene benchtop console that contains all operating controls
  • Each distillation takes only five minutes

Features:

  • Built-in glass aspirator that purges spent samples after determination
  • One-piece borosilicate glass still with chemically inert PTFE stopcocks
  • Immersion heater (115V) inside water reservoir
  • Variable heat control switch for controlling steam
  • 2.43m (8 ft.), 3-wire cord with plug
  • Includes metering valve for installation between water source and water inlet tube connector to steam reservoir

Order Info

Combination Digestion/Distillation units, as well as racks and flask carriers, are also available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Electrical Requirements 115V 60Hz
Voltage 115V
Includes Variable heat control switch, built-in glass aspirator, with 8 ft. long 3-wire cord and plug
Height (Metric) 52cm
For Use With (Application) Nitrogen determination of 1 to 6 samples
Amperage 60Hz
Length (Metric) 24cm
Type Rapidstill I Distillation Equipment
Height (English) 20.5 in.
Weight (Metric) 9kg
Weight (English) 19 lb.
Width (English) 13.13 in.
Length (English) 9.5 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.